Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9150S

9150S

9150S OIL SEAL ; 1.937" SHAFT DIAMETER 2 LIP

1-15/16" Shaft Dia; 2.578" Housing Bore; 0.292" Nominal Width; Nitrile Lip; Solid Seal; 0.292" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 25 Seal Design Code

Part #

9150S

BDI #

1352386

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31181611
EAN
0053893515595
Generic Design Code
C_R_CRWA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
25
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9150S
Weight / LBS
0.081
Long Description
1-15/16" Shaft Dia; 2.578" Housing Bore; 0.292" Nominal Width; Nitrile Lip; Solid Seal; 0.292" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 25 Seal Design Code
Shaft Diameter
1.937 Inch | 49.2 Millimeter
Housing Bore
2.578 Inch | 65.481 Millimeter
Nominal Width
0.292 Inch | 7.417 Millimeter
Actual Width
0.292 Inch | 7.417 Millimeter