Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9176 / 0.917X1.476X0.236 HMSH4 R

9176 / 0.917X1.476X0.236 HMSH4 R

9176 / 0.917X1.476X0.236 HMSH4 R

CRSEAL 9176 / 0.917X1.476X0.236 HMSH4 R ; SGL LIP SEAL

Lip Seal; 0.917" Shaft Dia; 1.476" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH4 Seal Design Code

Part #

9176 / 0.917X1.476X0.236 HMSH4 R

BDI #

1297984

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311239127
Generic Design Code
C_R_HMSH4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSH4
Other Features
With Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9176
Weight / LBS
0.111
Long Description
Lip Seal; 0.917" Shaft Dia; 1.476" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH4 Seal Design Code
Actual Width
0.236 Inch | 5.994 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Housing Bore
1.476 Inch | 37.49 Millimeter
Shaft Diameter
0.917 Inch | 23.292 Millimeter