Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9752 / 0.984X1.732X0.394 HMSHA7 P

9752 / 0.984X1.732X0.394 HMSHA7 P

9752 / 0.984X1.732X0.394 HMSHA7 P

CRSEAL 9752 / 0.984X1.732X0.394 HMSHA7 P ; DBL LIP SEAL

Lip Seal; 63/64" Shaft Dia; 1.732" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA7 Seal Design Code

Part #

9752 / 0.984X1.732X0.394 HMSHA7 P

BDI #

1298098

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311157766
Generic Design Code
C_R_HMSHA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSHA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
9752
Weight / LBS
0.063
Long Description
Lip Seal; 63/64" Shaft Dia; 1.732" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA7 Seal Design Code
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
1.732 Inch | 43.993 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter