Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9803 / 0.984X1.749X0.375 CRWA1 V

27272 / 2.75X3.5X0.375 CRWA1 V

9803 / 0.984X1.749X0.375 CRWA1 V

CRSEAL 9803 / 0.984X1.749X0.375 CRWA1 V ; DBL LIP SEAL

Lip Seal; 63/64" Shaft Dia; 1-3/4" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA1 Seal Design Code

Part #

9803 / 0.984X1.749X0.375 CRWA1 V

BDI #

1298110

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31411705
EAN
0085311007917
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRWA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9803
Weight / LBS
0.093
Long Description
Lip Seal; 63/64" Shaft Dia; 1-3/4" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Housing Bore
1.749 Inch | 44.425 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter