Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
98444 / 9.844X11.409X0.625 HDS2 R

1700584 / 17X19X1 HDS2 D

98444 / 9.844X11.409X0.625 HDS2 R

CRSEAL 98444 / 9.844X11.409X0.625 HDS2 R ; SGL LIP SEAL

Lip Seal; 9-27/32" Shaft Dia; 11.409" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

98444 / 9.844X11.409X0.625 HDS2 R

BDI #

1298118

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.88
UNSPSC
31411705
EAN
0085311089739
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
98444
Weight / LBS
4.153
Long Description
Lip Seal; 9-27/32" Shaft Dia; 11.409" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
11.409 Inch | 289.789 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
9.844 Inch | 250.038 Millimeter