Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

059931VC-BX

9X13X3VC-BX

9X13X3VC-BX LIP SHAFT SEAL ; NITRILE SGL RUBBERIZED

9MM Shaft Dia; 13MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel and Rubber Case Construction; VC Seal Design Code

Part #

9X13X3VC-BX

BDI #

890384

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31411705
EAN
0750886376743
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9X13X3VC
Weight / LBS
0.01
Long Description
9MM Shaft Dia; 13MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel and Rubber Case Construction; VC Seal Design Code
Shaft Diameter
0.354 Inch | 9 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.512 Inch | 13 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter