Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
A11-A 20x28/23.4x6 ECORUBBER-1

A11-A 20x28/23.4x6 ECORUBBER-1

A11-A 20x28/23.4x6 ECORUBBER-1

SKF A11-A 20x28/23.4x6 ECORUBBER-1

20MM Shaft Dia; 28MM Housing Bore; 6MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; A11-A Seal Design Code

Part #

A11-A 20x28/23.4x6 ECORUBBER-1

BDI #

20521272

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_A11-A
Lip Material
Ecorubber-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
A11-A
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
20MM Shaft Dia; 28MM Housing Bore; 6MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; A11-A Seal Design Code
Nominal Width
0.236 Inch | 6 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter