Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAFUDSL 45X60X8 NBR

BAFUDSL 45X60X8 NBR

BAFUDSL 45X60X8 NBR

SIMRIT BAFUDSL 45X60X8 NBR

45MM Shaft Dia; 60MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAFUDSL Seal Design Code

Part #

BAFUDSL 45X60X8 NBR

BDI #

20435262

PRICE
zł 11.92 / each

QTY

INVENTORY:
55
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAFUDSL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAFUDSL
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
45MM Shaft Dia; 60MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAFUDSL Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.362 Inch | 60 Millimeter
Shaft Diameter
1.772 Inch | 45 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter