Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAFUDSLX 20X47X7 NBR

BAFUDSLX 20X47X7 NBR

BAFUDSLX 20X47X7 NBR

SIMRIT BAFUDSLX 20X47X7 NBR

20MM Shaft Dia; 47MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAFUDSLX Seal Design Code

Part #

BAFUDSLX 20X47X7 NBR

BDI #

20435276

PRICE
zł 7.01 / each

QTY

INVENTORY:
61
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAFUDSLX
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAFUDSLX
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
20MM Shaft Dia; 47MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAFUDSLX Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.85 Inch | 47 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter