Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAFUDX7 30X62X10 NBR

BAFUDX7 30X62X10 NBR

BAFUDX7 30X62X10 NBR

SIMRIT BAFUDX7 30X62X10 NBR

30MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAFUDX7 Seal Design Code

Part #

BAFUDX7 30X62X10 NBR

BDI #

20435264

PRICE
zł 8.69 / each

QTY

INVENTORY:
59
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAFUDX7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAFUDX7
Other Features
Grooved Outer Ring
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
30MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAFUDX7 Seal Design Code
Housing Bore
2.441 Inch | 62 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter