Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BAU 25x52x10 NBR

BAU 25x52x10 NBR

SIMRIT BAU 25x52x10 NBR

25MM Shaft Dia; 52MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAU Seal Design Code

Part #

BAU 25x52x10 NBR

BDI #

20435287

PRICE
zł 8.83 / each

QTY

INVENTORY:
47
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAU
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAU
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
25MM Shaft Dia; 52MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAU Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
2.047 Inch | 52 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter