Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAUMSLX7 80X100X10 FKM

BAUMSLX7 80X100X10 FKM

BAUMSLX7 80X100X10 FKM

SIMRIT BAUMSLX7 80X100X10 FKM

80MM Shaft Dia; 100MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUMSLX7 Seal Design Code

Part #

BAUMSLX7 80X100X10 FKM

BDI #

20391496

PRICE
zł 32.42 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAUMSLX7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAUMSLX7
Other Features
Grooved Outer Ring
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
80MM Shaft Dia; 100MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUMSLX7 Seal Design Code
Housing Bore
3.937 Inch | 100 Millimeter
Shaft Diameter
3.15 Inch | 80 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter