Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAUSLX2 30X52X7 NBR

BAUSLX2 30X52X7 NBR

BAUSLX2 30X52X7 NBR

SIMRIT BAUSLX2 30X52X7 NBR

30MM Shaft Dia; 52MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUSLX2 Seal Design Code

Part #

BAUSLX2 30X52X7 NBR

BDI #

20435258

PRICE
zł 5.92 / each

QTY

INVENTORY:
31
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAUSLX2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAUSLX2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
30MM Shaft Dia; 52MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUSLX2 Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
2.047 Inch | 52 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter