Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAUX2 120X150X12 NBR

BAUX2 40X68X10 NBR

BAUX2 120X150X12 NBR

SIMRIT BAUX2 120X150X12 NBR

120MM Shaft Dia; 150MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUX2 Seal Design Code

Part #

BAUX2 120X150X12 NBR

BDI #

20435302

PRICE
zł 26.00 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAUX2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAUX2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
120MM Shaft Dia; 150MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUX2 Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
4.724 Inch | 120 Millimeter
Housing Bore
5.906 Inch | 150 Millimeter
Actual Width
0.472 Inch | 12 Millimeter