Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BRS-101 / 1.618X2.574X0.5 HMSA25 P

BRS-101 / 1.618X2.574X0.5 HMSA25 P

BRS-101 / 1.618X2.574X0.5 HMSA25 P

CRSEAL BRS-101/ 1.618X2.574X0.5 HMSA25 P ; LIP SEAL

1.618" Shaft Dia; 2.574" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

BRS-101 / 1.618X2.574X0.5 HMSA25 P

BDI #

22778852

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31411705
EAN
0031508449497
Generic Design Code
C_R_HMSA25
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BRS-101
Weight / LBS
0.115
Long Description
1.618" Shaft Dia; 2.574" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.574 Inch | 65.38 Millimeter
Shaft Diameter
1.618 Inch | 41.097 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter