Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HDL-4199-R / 17.625X19.25X0.687 HDL R

21238-7393

HDL-4199-R / 17.625X19.25X0.687 HDL R

HDL-4199-R / 17.625X19.25X0.687 HDL R ; POR CRSEAL SGL LIP SEAL

17-5/8" Shaft Dia; 19-1/4" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code

Part #

HDL-4199-R / 17.625X19.25X0.687 HDL R

BDI #

1302709

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.1
UNSPSC
31411705
EAN
0085311352093
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
HDL
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
HDL-4199-R
Weight / LBS
6.833
Long Description
17-5/8" Shaft Dia; 19-1/4" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code
Housing Bore
19.25 Inch | 488.95 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
17.625 Inch | 447.675 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter