Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HDL-4232-R / 500X550X19 HDL R

21247-8134

HDL-4232-R / 500X550X19 HDL R

CRSEAL HDL-4232-R / 500X550X19 HDL R ; POR NON-RETURNABLE SGL LIP SEAL

500MM Shaft Dia; 550MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; HDL Seal Design Code

Part #

HDL-4232-R / 500X550X19 HDL R

BDI #

1253227

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.456
UNSPSC
31411705
EAN
0085311349864
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
HDL
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
500X550X19 HDL R
Weight / LBS
7.62
Long Description
500MM Shaft Dia; 550MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; HDL Seal Design Code
Housing Bore
21.654 Inch | 550 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter
Nominal Width
0.748 Inch | 19 Millimeter
Actual Width
0.748 Inch | 19 Millimeter