Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L 20 X 30 X 10

L 20 X 30 X 10 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)

L SERIES 20MM BORE DIAMETER 30MM OUTSIDE DIAMETER 10MM WIDTH 70700 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 28MM MINOR GAP DIAMETER 28MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE

Part #

L 20 X 30 X 10

BDI #

27890797

QTY

CATEGORY
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.01
Long Description
L SERIES 20MM BORE DIAMETER 30MM OUTSIDE DIAMETER 10MM WIDTH 70700 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 28MM MINOR GAP DIAMETER 28MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE