Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L 70 X 85 X 10

L 70 X 85 X 10 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)

L SERIES 70MM BORE DIAMETER 85MM OUTSIDE DIAMETER 10MM WIDTH 16700 RPM MAX SPEED 0.42MM AXIAL CLEARANCE 81MM MINOR GAP DIAMETER 81MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE

Part #

L 70 X 85 X 10

BDI #

27890810

QTY

CATEGORY
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.14
Long Description
L SERIES 70MM BORE DIAMETER 85MM OUTSIDE DIAMETER 10MM WIDTH 16700 RPM MAX SPEED 0.42MM AXIAL CLEARANCE 81MM MINOR GAP DIAMETER 81MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE