Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 18 X 28 X 10

M 18 X 28 X 10 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)

M SERIES W/ DRAIN GROOVE 18MM BORE DIAMETER 28MM OUTSIDE DIAMETER 10MM WIDTH 56800 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 26MM MINOR GAP DIAMETER 26MM MAJOR GAP DIAMETER 10MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING

Part #

M 18 X 28 X 10

BDI #

27890864

QTY

CATEGORY
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.02
Long Description
M SERIES W/ DRAIN GROOVE 18MM BORE DIAMETER 28MM OUTSIDE DIAMETER 10MM WIDTH 56800 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 26MM MINOR GAP DIAMETER 26MM MAJOR GAP DIAMETER 10MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING