Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MEC04-10062

MEC04-10062

MEC04-10062 OIL SEAL ; 30MMX47MMX10MM

1.181" Shaft Dia; 1.85" Housing Bore; 0.394" Nominal Width; FDA Gylon Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

MEC04-10062

BDI #

22135737

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31411705
EAN
0717744883256
Generic Design Code
GAR_P/SI | 61
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
MEC04-10062
Manufacturer Internal Number
MEC04-1006
Weight / LBS
0.2
Long Description
1.181" Shaft Dia; 1.85" Housing Bore; 0.394" Nominal Width; FDA Gylon Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Housing Bore
1.85 Inch | 46.99 Millimeter