Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R01-AS 500X540X20 ECORUBBER-1

R01-AS 500X540X20 ECORUBBER-1

R01-AS 500X540X20 ECORUBBER-1

SKF R01-AS 500X540X20 ECORUBBER-1

500MM Shaft Dia; 540MM Housing Bore; 20MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AS Seal Design Code

Part #

R01-AS 500X540X20 ECORUBBER-1

BDI #

15044127

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_R01-AS
Lip Material
Ecorubber-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-AS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
500MM Shaft Dia; 540MM Housing Bore; 20MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AS Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
21.26 Inch | 540 Millimeter