Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R01-R 20X36X8 ECORUBBER-1

R01-R 20X36X8 ECORUBBER-1

R01-R 20X36X8 ECORUBBER-1

SKF R01-R 20X36X8 ECORUBBER-1

20MM Shaft Dia; 36MM Housing Bore; 8MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-R Seal Design Code

Part #

R01-R 20X36X8 ECORUBBER-1

BDI #

17027200

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_R01-R
Lip Material
Ecorubber-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-R
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
20MM Shaft Dia; 36MM Housing Bore; 8MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-R Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
1.417 Inch | 36 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter