Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R02-R 1.688X2.437X0.315 ECORUBBER-2

R02-R 1.688X2.437X0.315 ECORUBBER-2

R02-R 1.688X2.437X0.315 ECORUBBER-2

R02-R 1.688X2.437X0.315 ECORUBBER-2 ; ROTARY SEAL

Oil Seal; 1-11/16" Shaft Dia; 2.437" Housing Bore; 0.315" Nominal Width; Ecorubber-2 Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R02-R Seal Design Code

Part #

R02-R 1.688X2.437X0.315 ECORUBBER-2

BDI #

24945443

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_R02-R
Lip Material
Ecorubber-2
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R02-R
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1-11/16" Shaft Dia; 2.437" Housing Bore; 0.315" Nominal Width; Ecorubber-2 Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R02-R Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.437 Inch | 61.9 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter