Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R06-R 65X5X9 ECORUBBER-1

R06-R 65X5X9 ECORUBBER-1

R06-R 65X5X9 ECORUBBER-1

SKF R06-R 65X5X9 ECORUBBER-1

5MM Shaft Dia; 65MM Housing Bore; 9MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 9MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; R06-R Seal Design Code

Part #

R06-R 65X5X9 ECORUBBER-1

BDI #

17020568

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_R06-R
Lip Material
Ecorubber-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R06-R
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
5MM Shaft Dia; 65MM Housing Bore; 9MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 9MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; R06-R Seal Design Code
Actual Width
0.354 Inch | 9 Millimeter
Housing Bore
2.559 Inch | 65 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter