Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

06556 060

06556 060

WURTH 06556 060

Machine Screw Tap; M5 Thread Size; 1MM Pitch; 80MM Length; 6MM Shaft Diameter; 4.9MM Square Drive; 5MM Core Hole Diameter; Green Ring

Part #

06556 060

BDI #

25165484

QTY

Brand
Manufacturer Name
WURTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
27112806
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Machine Screw
Manufacturer URL
https://www.wurthusa.com
Product Detail
Machine Screw Tap
Product Specification
M5 Thread Size; 1MM Pitch; 80MM Length; 6MM Shaft Diameter; 4.9MM Square Drive; 5MM Core Hole Diameter; Green Ring
Long Description
Machine Screw Tap; M5 Thread Size; 1MM Pitch; 80MM Length; 6MM Shaft Diameter; 4.9MM Square Drive; 5MM Core Hole Diameter; Green Ring