Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0660302080

0660302080

WURTH 0660302080

Threading Insert; M8 Thread Nominal Diameter; 12MM Outside Diameter; 1.5MM Thread Pitch; 15MM Length; Self Tapping; Zinc Plated Steel; 10.7MM to 11.4MM Drill Hole Diameter

Part #

0660302080

BDI #

25097440

QTY

Brand
Manufacturer Name
WURTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
23291804
Harmonized Tariff Code
7318.29.00.00
Noun
Insert
Keyword String
Threading
Manufacturer URL
https://www.wuerth.com
Product Detail
Threading Insert
Product Specification
M8 Thread Nominal Diameter; 12MM Outside Diameter; 1.5MM Thread Pitch; 15MM Length; Self Tapping; Zinc Plated Steel; 10.7MM to 11.4MM Drill Hole Diameter
Long Description
Threading Insert; M8 Thread Nominal Diameter; 12MM Outside Diameter; 1.5MM Thread Pitch; 15MM Length; Self Tapping; Zinc Plated Steel; 10.7MM to 11.4MM Drill Hole Diameter