Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14648

14648

14648 DRIVE SOCKET ; 1/2" 6PT DP 1-1/2"

Impact Socket; 1/2" Drive Size; 6 Point; 1-1/2" Size; Alloy Steel; SAE Measurement Type

Part #

14648

BDI #

21974686

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.889
UNSPSC
27111704
EAN
0697950527444
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.82
Product Detail
Impact Socket
Product Specification
1/2" Drive Size; 6 Point; 1-1/2" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1/2" Drive Size; 6 Point; 1-1/2" Size; Alloy Steel; SAE Measurement Type