Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

626000240

626000240

WURTH 626000240

Twist Drill Bit; 2.4MM Diameter; 57MM Length; 30MM Flute Length; Spiral Point; HSCO; 130 Degree Angle

Part #

626000240

BDI #

25095068

QTY

Brand
Manufacturer Name
WURTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23241600
Harmonized Tariff Code
8203.20.60.60
Noun
Drill Bit
Keyword String
Twist
Manufacturer URL
https://www.wuerth.com
Product Detail
Twist Drill Bit
Product Specification
2.4MM Diameter; 57MM Length; 30MM Flute Length; Spiral Point; HSCO; 130 Degree Angle
Long Description
Twist Drill Bit; 2.4MM Diameter; 57MM Length; 30MM Flute Length; Spiral Point; HSCO; 130 Degree Angle