Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BAT15B

BAT15B

BAT15B DRIVE SOCKET ; 3/8" DRIVE TORX BIT

Socket; Bit Replacement Type; SAE Measurement Type; 3/8" Drive Size; Alloy Steel; Material; T15 Size; Chrome Socket Type

Part #

BAT15B

BDI #

605699

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0697950521374
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.02
Product Detail
Socket
Product Specification
Bit Replacement Type; SAE Measurement Type; 3/8" Drive Size; Alloy Steel; Material; T15 Size; Chrome Socket Type
Long Description
Socket; Bit Replacement Type; SAE Measurement Type; 3/8" Drive Size; Alloy Steel; Material; T15 Size; Chrome Socket Type