Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S13K

S13K

S13K DRIVE SOCKET SET ; 1/2" 12PT STD 13PC TRAY

Socket Set; Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type

Part #

S13K

BDI #

611625

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.721
EAN
0697950178868
Harmonized Tariff Code
8204.20.00.00
Noun
Set
Keyword String
Socket
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.58
Product Detail
Socket Set
Product Specification
Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type
Long Description
Socket Set; Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type