Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24062

24062

24062 2-1/2" CARBIDE BUR ; 3/8"X3/4" HD 1-3/4" SHANK PL EN

Carbide Bur; Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Cylindrical End Shape; Plain; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; A Style

Part #

24062

BDI #

24886069

QTY

Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
23251706
EAN
0097758240628
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-24062
Weight / LBS
0.07
Product Detail
Carbide Bur
Product Specification
Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Cylindrical End Shape; Plain; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; A Style
Long Description
Carbide Bur; Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Cylindrical End Shape; Plain; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; A Style