Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

280

280

280 MAINTENANCE TOOL AIR IMPACT WRENCH ; 1"

Air Powered Impact Wrench; 1" Drive; 1600 Max Reverse Torque; D-Handle; Standard Anvil; Inside Trigger Actuation; 55 CFM Air Consumption At Load; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 10 CFM Average Air Consumption; 750 BPM; D-HandleSquare Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 6000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1.25" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 13 Length; 6.7 Height; 4.8 Width; Thru-hole Retainer Type; Variable Speed; Full Size Tool Type; 6 Vanes; 19.7 m/s2 Vibration Level; 1 Year Warranty; For A Versatile Impact Wrench That Doesn’T Compromise Safety For Power; The 280 Series Can’T Be Beat; The D-Shaped Handle Fits Comfortably In Your Hand And The Jumbo Hammer Impact Mechanism Provides An Excellent Power-To-Weight Ratio; Reliability The 280 Series Impact Wrench Will Stand The Test Of Time; You Can Count On This Tool To Deliver The Same High-Impact Performance Time And Time Again; Durability The Steel Hammer Case And Metal Housing Of The 280 Series Make This Impact Wrench Incredibly Durable And Long-Lasting; High Power The Drive Type On The 280 Series Provides A Higher Torque Output And An Increased Reach To Help You Get The Job Done; Increased Safety This Impact Wrench Increases On-The-Job Safety By Providing A Strong Socket Connection; Application Include Tire Changing; Engine Repair; Engine Component Installation And Removal; Body Work Installation And Removal; Farm Implement Assembly And Repair; Auto Repair And Maintenance; And Truck Repair

Part #

280

BDI #

18002146

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
11.325
UNSPSC
27131501
EAN
0663023001098
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
22
Product Detail
Air Powered Impact Wrench
Product Specification
1" Drive; 1600 Max Reverse Torque; D-Handle; Standard Anvil; Inside Trigger Actuation; 55 CFM Air Consumption At Load; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 10 CFM Average Air Consumption; 750 BPM; D-HandleSquare Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 6000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1.25" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 13 Length; 6.7 Height; 4.8 Width; Thru-hole Retainer Type; Variable Speed; Full Size Tool Type; 6 Vanes; 19.7 m/s2 Vibration Level; 1 Year Warranty; For A Versatile Impact Wrench That Doesn’T Compromise Safety For Power; The 280 Series Can’T Be Beat; The D-Shaped Handle Fits Comfortably In Your Hand And The Jumbo Hammer Impact Mechanism Provides An Excellent Power-To-Weight Ratio; Reliability The 280 Series Impact Wrench Will Stand The Test Of Time; You Can Count On This Tool To Deliver The Same High-Impact Performance Time And Time Again; Durability The Steel Hammer Case And Metal Housing Of The 280 Series Make This Impact Wrench Incredibly Durable And Long-Lasting; High Power The Drive Type On The 280 Series Provides A Higher Torque Output And An Increased Reach To Help You Get The Job Done; Increased Safety This Impact Wrench Increases On-The-Job Safety By Providing A Strong Socket Connection; Application Include Tire Changing; Engine Repair; Engine Component Installation And Removal; Body Work Installation And Removal; Farm Implement Assembly And Repair; Auto Repair And Maintenance; And Truck Repair
Long Description
Air Powered Impact Wrench; 1" Drive; 1600 Max Reverse Torque; D-Handle; Standard Anvil; Inside Trigger Actuation; 55 CFM Air Consumption At Load; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 10 CFM Average Air Consumption; 750 BPM; D-HandleSquare Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 6000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1.25" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 13 Length; 6.7 Height; 4.8 Width; Thru-hole Retainer Type; Variable Speed; Full Size Tool Type; 6 Vanes; 19.7 m/s2 Vibration Level; 1 Year Warranty; For A Versatile Impact Wrench That Doesn’T Compromise Safety For Power; The 280 Series Can’T Be Beat; The D-Shaped Handle Fits Comfortably In Your Hand And The Jumbo Hammer Impact Mechanism Provides An Excellent Power-To-Weight Ratio; Reliability The 280 Series Impact Wrench Will Stand The Test Of Time; You Can Count On This Tool To Deliver The Same High-Impact Performance Time And Time Again; Durability The Steel Hammer Case And Metal Housing Of The 280 Series Make This Impact Wrench Incredibly Durable And Long-Lasting; High Power The Drive Type On The 280 Series Provides A Higher Torque Output And An Increased Reach To Help You Get The Job Done; Increased Safety This Impact Wrench Increases On-The-Job Safety By Providing A Strong Socket Connection; Application Include Tire Changing; Engine Repair; Engine Component Installation And Removal; Body Work Installation And Removal; Farm Implement Assembly And Repair; Auto Repair And Maintenance; And Truck Repair