INGERSOLL RAND
AVC13A1 ASSY TOOL RIVETER-OFFSET HANDLE
Industrial Aerospace Riveter; 4" Stroke; 1725BPM; 0.6" Bore; Trigger Actuation; 13 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Pistol Grip Handle; Industrial Duty; Aluminum Housing Material; 3/8" Max Rivet Capacity; 5/16" Min Hose Size; Built-In Power Regulator; Air Powered; 8.8 Length; Spring Beehive4" Stroke Length; 8 m/s2 Vibration Level; 1 Year Warranty; The Avc Series Industrial Aerospace Riveters Boast Flexible Configurations To Suit Your Needs; It is Easily Controlled And Has A Built-In Power Regulator In The A1 And B1 Models That Allow You To Change Power On The Job With No Downtime; It Also Includes A Standard Beehive Retainer That Allows Use Of A Wide Variety Of Accessories; Durable Avc Series Industrial Aerospace Riveters Are Sturdy Enough To Withstand Harsh Work Sites; Reliable You Can Count On This Riveter To Be One Of The Most Trusted Tools In Your Arsenal; Comes With A 1-Year Warranty; Accurate These Industrial Riveters Will Help You Get The Job Done Right; Time After Time; These Riveters Are Used For Lightweight Riveter Application In The Aerospace Market
Part #
BDI #
CHICAGO PNEUMATICS
Part #
BDI #
NTN
Part #
BDI #
INGERSOLL RAND
325B AIR NIBBLER
Air Nibbler; 18 Gauge Capacity; 4200 Strokes Per Min; Safety Lever Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Right Angle Handle; General Duty; Front Exhaust Location; 4200RPM Free Speed; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 7.3 Length; 4.52 Height; 15.9 m/s2 Vibration Level; 1 Year Warranty; Instead Of Shearing Or Sawing; The 325B Air Nibbler “Nibbles" At Metals; Giving You Better Control And Accuracy When Cutting Metals Up To 18 Gauge Thicknesses At More Than 6 Feet Per Minute; Performance With Trigger Actuation; This Tool Is Featherable For Variable Speed And Control; Reliability Engineered For Top Reliability; You Can Be Sure This Tool Delivers The Same Power As It Did On Day One; Comes With A 1-Year Warranty; Center Cut With This Nibbler You Are Able To Begin Cuts In The Center Of Your Metal Without Distorting The Edges Of Your Material; Includes Tool; Manuals; Application Designed To Cut Mild Steel Aluminum; Tin And Other Materials Up To 18 Gauge
Part #
BDI #