Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12531

12531

12531 FOLD UP ALLEN WRENCH SET ; HAWG BUDDY 7-IN-1 STEEL BIT

Hex Key Set; Nickel Chrome Finish; Black Handle Color; Fold-Up Handle Type; Steel Material; 7/Fold-Up Quantity; No. 2, T27 and T40 Nominal Tip Size Symbol; Phillips/Slotted/Torx Tip Type

Part #

12531

BDI #

19091688

QTY

CATEGORY
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27110000
Noun
Key Set
Keyword String
Hex
Manufacturer Item Number
116-12531
Weight / LBS
0.5
Product Detail
Hex Key Set
Product Specification
Nickel Chrome Finish; Black Handle Color; Fold-Up Handle Type; Steel Material; 7/Fold-Up Quantity; No. 2, T27 and T40 Nominal Tip Size Symbol; Phillips/Slotted/Torx Tip Type
Long Description
Hex Key Set; Nickel Chrome Finish; Black Handle Color; Fold-Up Handle Type; Steel Material; 7/Fold-Up Quantity; No. 2, T27 and T40 Nominal Tip Size Symbol; Phillips/Slotted/Torx Tip Type