Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

13310

13310

GRD LG HX T-HND 3/16 ; HEX TIP T HANDLE

Hex Key; Black Finish; Yellow Handle Color; T-Handle Handle Type; 5.6" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 3/16" Nominal Tip Size; Hex Tip Type; 4" Nominal Width

Part #

13310

BDI #

17169310

QTY

CATEGORY
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27110000
Noun
Key
Keyword String
Hex
Manufacturer URL
https://www.bondhus.com
Weight / LBS
0.34
Product Detail
Hex Key
Product Specification
Black Finish; Yellow Handle Color; T-Handle Handle Type; 5.6" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 3/16" Nominal Tip Size; Hex Tip Type; 4" Nominal Width
Long Description
Hex Key; Black Finish; Yellow Handle Color; T-Handle Handle Type; 5.6" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 3/16" Nominal Tip Size; Hex Tip Type; 4" Nominal Width