Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15116

15116

15116 3/4" X 8" MACHINIST FILE ; CORINOX HALF ROUND SWISS CUT 0 12/BOX

Half Round File; Fiber-Reinforced DuroPlastic GRP Applicable Material; CRP/Hard Non-Ferrous Metal/High-Temperature-Resistant Material/Stainless Steel; Smooth Cut Cut Type; Tapered Handle Type; 8" Nominal Length; 1 EA/EA Quantity; CORINOX Machinist File Style; Half Round Tool Shape; Swiss Cut 0 Tooth Pattern; 3/4" Nominal Width

Part #

15116

BDI #

24893143

QTY

CATEGORY
Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.126
UNSPSC
27111900
EAN
0097758151160
Noun
File
Keyword String
Half Round
Manufacturer Item Number
419-15116
Product Detail
Half Round File
Product Specification
Fiber-Reinforced DuroPlastic GRP Applicable Material; CRP/Hard Non-Ferrous Metal/High-Temperature-Resistant Material/Stainless Steel; Smooth Cut Cut Type; Tapered Handle Type; 8" Nominal Length; 1 EA/EA Quantity; CORINOX Machinist File Style; Half Round Tool Shape; Swiss Cut 0 Tooth Pattern; 3/4" Nominal Width
Long Description
Half Round File; Fiber-Reinforced DuroPlastic GRP Applicable Material; CRP/Hard Non-Ferrous Metal/High-Temperature-Resistant Material/Stainless Steel; Smooth Cut Cut Type; Tapered Handle Type; 8" Nominal Length; 1 EA/EA Quantity; CORINOX Machinist File Style; Half Round Tool Shape; Swiss Cut 0 Tooth Pattern; 3/4" Nominal Width