Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

69402620

69402620

WURTH 69402620

Countersink Bit; 20.5MM Spot Facer Diameter; 7.18MM Hexagon Shaft Size; 3.5MM Tip Diameter; 41MM Length; 90 Degree Angle

Part #

69402620

BDI #

25187328

QTY

CATEGORY
Brand
Manufacturer Name
WURTH
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
27112812
Noun
Bit
Keyword String
Countersink
Manufacturer URL
https://www.wurthusa.com
Product Detail
Countersink Bit
Product Specification
20.5MM Spot Facer Diameter; 7.18MM Hexagon Shaft Size; 3.5MM Tip Diameter; 41MM Length; 90 Degree Angle
Long Description
Countersink Bit; 20.5MM Spot Facer Diameter; 7.18MM Hexagon Shaft Size; 3.5MM Tip Diameter; 41MM Length; 90 Degree Angle