Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B1222

B1222

B1222 DRIVE SOCKET ; 3/8" 12PT STD 11/16"

Hand Socket; 3/8" Drive Size; 12 Points; 11/16" Size; Alloy Steel; SAE Measurement Type

Part #

B1222

BDI #

606452

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
EAN
0697950215099
Noun
Socket
Keyword String
Hand
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.11
Product Detail
Hand Socket
Product Specification
3/8" Drive Size; 12 Points; 11/16" Size; Alloy Steel; SAE Measurement Type
Long Description
Hand Socket; 3/8" Drive Size; 12 Points; 11/16" Size; Alloy Steel; SAE Measurement Type