Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CP7722

CP7722

CP7722 IMPACT WRENCH ; 3/8" BUTTERFLY

Pneumatic Impact Wrench; 13 CFM Air Consumption at Load; 3/8" Nominal Bolt/Screw Size; Rocking Dog Clutch Type; Butterfly Throttle Control Type; 3/8" Drive Length; Square Drive Type; 6.3", 8" Nominal Height; 3/8" Nominal Hose Size; Aluminum Housing Material; Includes Tool, Safety and Instruction Manual; 1/4" Inlet Size; 4" Nominal Length; 108 dB Maximum Noise Level; 90PSI Nominal Pressure; Ring Retainer Type; 90FT lb Maximum Torque; 4 m/s2 Nominal Vibration; 2" Nominal Width

Part #

CP7722

BDI #

23938543

QTY

CATEGORY
Manufacturer Name
CHICAGO PNEUMATICS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.11
UNSPSC
27110000
EAN
0154516358622
Noun
Wrench
Keyword String
Pneumatic Impact
Weight / LBS
2.1
Product Detail
Pneumatic Impact Wrench
Product Specification
13 CFM Air Consumption at Load; 3/8" Nominal Bolt/Screw Size; Rocking Dog Clutch Type; Butterfly Throttle Control Type; 3/8" Drive Length; Square Drive Type; 6.3", 8" Nominal Height; 3/8" Nominal Hose Size; Aluminum Housing Material
Long Description
Pneumatic Impact Wrench; 13 CFM Air Consumption at Load; 3/8" Nominal Bolt/Screw Size; Rocking Dog Clutch Type; Butterfly Throttle Control Type; 3/8" Drive Length; Square Drive Type; 6.3", 8" Nominal Height; 3/8" Nominal Hose Size; Aluminum Housing Material; Includes Tool, Safety and Instruction Manual; 1/4" Inlet Size; 4" Nominal Length; 108 dB Maximum Noise Level; 90PSI Nominal Pressure; Ring Retainer Type; 90FT lb Maximum Torque; 4 m/s2 Nominal Vibration; 2" Nominal Width