Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FM-S.10AVSE

FM-S.10AVSE

S.10AVSE FACOM SOCKET ; 1/2" DRIVE INSULATED VSE 10MM - 12 POINT

Socket; 1/2" Nominal Drive Size; Insulated Finish; 1" Nominal Height; Metric Measuring System; 12 Number of Point; 10MM Nominal Opening Size; 2-5/32" Nominal Overall Length; 1" Nominal Width; Facom

Part #

FM-S.10AVSE

BDI #

18297429

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
UNSPSC
27111704
EAN
0662679985028
Noun
Socket
Weight / LBS
0.14
Product Detail
Socket
Product Specification
1/2" Nominal Drive Size; Insulated Finish; 1" Nominal Height; Metric Measuring System; 12 Number of Point; 10MM Nominal Opening Size; 2-5/32" Nominal Overall Length; 1" Nominal Width; Facom
Long Description
Socket; 1/2" Nominal Drive Size; Insulated Finish; 1" Nominal Height; Metric Measuring System; 12 Number of Point; 10MM Nominal Opening Size; 2-5/32" Nominal Overall Length; 1" Nominal Width; Facom