Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32008 X

E32217J

NORTH AM. CAPACITOR E32217J

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32217; 85MM Bore; 150MM Outside Diameter; 38.5MM Width; Single Row

Part #

E32217J

BDI #

15070742

PRICE
zł 195.92 / each

QTY

INVENTORY:
2
Manufacturer Name
NORTH AMERICAN CAPACITOR COM.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
32217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32217; 85MM Bore; 150MM Outside Diameter; 38.5MM Width; Single Row
Assembly Width
1.516 Inch | 38.5 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.346 Inch | 85 Millimeter