Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB350 X 2-1/2IN

FB350 X 2-1/2IN

FB350 X 2-1/2IN ; FLANGED BEARING

Flange Block Bearing; 2-1/2" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 4 Bolt; 1 Piece Solid; Square Shape; 5/8" Bolt; Set Screw Mount; Cast Iron; Ball Bearing; 2.008" Length Thru Bore; Relubricatable; Nitrile Rubber Seals

Part #

FB350 X 2-1/2IN

BDI #

25123906

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171501
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Flange Block Bearing
Product Specification
2-1/2" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 4 Bolt; 1 Piece Solid; Square Shape; 5/8" Bolt; Set Screw Mount; Cast Iron; Ball Bearing; 2.008" Length Thru Bore; Relubricatable; Nitrile Rubber Seals
Long Description
Flange Block Bearing; 2-1/2" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 4 Bolt; 1 Piece Solid; Square Shape; 5/8" Bolt; Set Screw Mount; Cast Iron; Ball Bearing; 2.008" Length Thru Bore; Relubricatable; Nitrile Rubber Seals