Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4B207TE

P4B207TE

P4B207TE PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA CI SETSCREW LOCK

Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.94" Minimum Bolt Spacing; 7.31" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P4B207TE

BDI #

24120963

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.917
UNSPSC
31171511
EAN
0782934931475
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10479685
Weight / LBS
15.25
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.94" Minimum Bolt Spacing; 7.31" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Length Thru Bore
3.55 Inch | 90.17 Millimeter
Bolt Spacing Minimum
6.94 Inch | 176.276Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Maximum
7.31 Inch | 185.674Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter