Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SAKAC 16 M

SAKAC 16 M

SAKAC 16 M ROD END PLAIN BRG

Rod End Bearing; 16MM Bore; 15MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 21MM Ball Width; Relubricatable; Open Enclosure

Part #

SAKAC 16 M

BDI #

1420299

PRICE
zł 120.00 / each

QTY

INVENTORY:
21
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.217
UNSPSC
31171508
EAN
7316577039958
Stud Profile
Male
Mounting Thread
M16 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAKAC 16 M
Weight / LBS
0.419
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 21MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.827 Inch | 21 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Bore
0.63 Inch | 16 Millimeter