Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TSN 526 G

TSN 526 G

SKF TSN 526 G

115MM Shaft Dia; Polyurethane Lip; Split Seal; 0MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code

Part #

TSN 526 G

BDI #

15076996

PRICE
zł 96.64 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31411705
Generic Design Code
C_R_TSNG
Lip Material
Polyurethane
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNG
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
115MM Shaft Dia; Polyurethane Lip; Split Seal; 0MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
4.528 Inch | 115 Millimeter