Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UK210D1

UK210D1

UK210D1 INSERT BRG MOUNTED UNIT

Insert Bearing; 50MM Bore; 32MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UK210D1

BDI #

1413405

PRICE
zł 96.93 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.97
EAN
0029176578090
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 50MM Bore; 32MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter