RBC BEARINGS
SJ 8477 S PITCHLIGN NEEDLE ROLLER BRG ; PITCHLIGN 2.75" ID X 3.5" OD X 3.4992" W
Needle Bearing Roller Assembly with Outer Ring; 2-3/4" Bore; 3-1/2" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
RBC BEARINGS
SJ 7255 S PITCHLIGN NEEDLE ROLLER BRG ; PITCHLIGN 1.375" IDX1.875" ODX1.8745" W
Needle Bearing Roller Assembly with Outer Ring; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
RBC BEARINGS
X501-RS ; POR MAST GUIDE BEARING
Single Row Ball Bearing; 45MM Bore; 127MM Outside Diameter; 31.75MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #