INA
SL045010-PP CYLINDRICAL ROLLER BEARING ; 50MM ID X 80MM OD
Cylindrical Roller Bearing; 50MM Bore; Straight; 80MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 392.00 / each
INVENTORY
INA
SL045018 PP 2NR C3 E ; ROLLER BRG
Cylindrical Roller Bearing; 90MM Bore; Straight; 140MM Outside Diameter; 67MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
BDI #
NTN
SL04-5034LLNR CYL RLR BRG ; NON RETURNABLE 170MMX260MMX122MM
Cylindrical Roller Bearing; 170MM Bore; Straight; 260MM Outside Diameter; 122MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
BDI #
NTN
SL04-5022LLNRX3C3 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
BDI #
LINKBELT
MU1209RUM ; POR MTO
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
BDI #