MARTIN SPROCKET & GR
S424 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 6" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
HS824L HELICAL GEAR ; STEEL
Helical Gear; 1" Bore; 3" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
BOSTON GEAR
HS824R HELICAL GEAR ; 24T 3" DIA PITCH 14-1/2DEG STEEL
Helical Gear; 1" Bore; 3" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S824 X 1IN 1/4 KW SPUR GEAR ; 8DP 14.5DEG PA 1-1/4" FACE 24 TEETH
Spur Gear; 1" Bore; 3" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/8" Max Bore; 2-5/8" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S2024BS 1/2 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 1/2" Bore; 1.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; 1-1/16" Hub Diameter; Steel
Part #
BDI #